This product requires certification to purchase.

100W 4-Light Medium E-26 Incandescent Vanity Fixture in Bronze

Capital Lighting

Colton 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Bronze

  • Fast #
  • Part #C128841BZ451
  • Item #7542088
  • Manufacturer Part #128841BZ-451
4.1 out of 5 Customer Rating
Brand image
Capital Lighting

Colton 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Bronze

  • Fast #
  • Part #C128841BZ451
  • Item #7542088
  • Manufacturer Part #128841BZ-451
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Four light fixture in Bronze finish with Clear Glass .
  • UL Listed and rated for Damp locations.
  • Dimensions: 33.5 in W x 10 in H x 33.5 in E
  • Requires 4 E26 Medium bulbs (not included) for lamping.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7 in
Height
10 in
Width
33-1/2 in
Characteristics & Features
Collection
Colton
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Modern, Mid-century
Material
Metal, Glass
Number of Lights
4
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
841740128834