This product requires certification to purchase.

24 x 10 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Water Glass in Matte Black

Capital Lighting

Cotton 24 x 10 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Water Glass in Matte Black

  • Fast #
  • Part #C128831MB451
  • Item #7542294
  • Manufacturer Part #128831MB-451
4 out of 5 Customer Rating
Brand image
Capital Lighting

Cotton 24 x 10 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Water Glass in Matte Black

  • Fast #
  • Part #C128831MB451
  • Item #7542294
  • Manufacturer Part #128831MB-451
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three light fixture in Matte Black finish with Clear Glass .
  • UL Listed and rated for Damp locations.
  • Dimensions: 24 in W x 10 in H x 24 in E
  • Requires 3 E26 Medium bulbs (not included) for lamping.
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
10 in
Width
24 in
Characteristics & Features
Collection
Cotton
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Mid-century
Material
Metal, Glass
Number of Lights
3
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
300 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
841740129527