This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Vanity Fixture in Polished Nickel

Capital Lighting

Dawson 60W 4-Light Candelabra E-12 Incandescent Vanity Fixture in Polished Nickel

  • Fast #
  • Part #C119341PN674
  • Item #7542148
  • Manufacturer Part #119341PN-674
4.8 out of 5 Customer Rating
Brand image
Capital Lighting

Dawson 60W 4-Light Candelabra E-12 Incandescent Vanity Fixture in Polished Nickel

  • Fast #
  • Part #C119341PN674
  • Item #7542148
  • Manufacturer Part #119341PN-674
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Four light fixture in Polished Nickel finish with None glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 35.25 in W x 12 in H x 35.25 in E
  • Requires 4 E12 Candelabra bulbs (not included) for lamping.
  • 1-year limited manufacturer's warranty
  • Dimmable and LED/CFL/Incandescent compatible
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Dawson
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-1/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White
Height:
12 in
Installation Type:
Wall Mount
Length:
7-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Metal, Fabric
Number of Lights:
4
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
UPC:
841740124980
Volts:
120V
Watts:
60 W
Width:
35-1/4 in