This product requires certification to purchase.

4-Light Chandelier in White Wash and Matte Brass

Capital Lighting

Donovan 4-Light Chandelier in White Wash and Matte Brass

  • Fast #
  • Part #C450741WS
  • Item #10346533
  • Manufacturer Part #450741WS
5 out of 5 Customer Rating
Brand image
Capital Lighting

Donovan 4-Light Chandelier in White Wash and Matte Brass

  • Fast #
  • Part #C450741WS
  • Item #10346533
  • Manufacturer Part #450741WS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable hanging height - 14-3/4 in - 137-1/4 in
  • The pairing of handcrafted, fluted mango wood with a white wash stain creates natural appeal against the warm glow of the matte brass interior
  • A mixed material finish of natural mango wood with a white wash stain paired with the slightly muted honey gold tone of matte brass
  • Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 4 to 100 W (max) E26 medium base bulbs (not included)
  • Rated for dry locations, includes a 1 yr manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
30-3/4 in
Height
11-1/4 in
Width
30-3/4 in
Characteristics & Features
Collection
Donovan
Color Finish Category
Whites
Color Finish Name
White Wash, Matte Brass
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Rustic
Material
Steel, Wood
Number of Lights
4
Number of Tiers
1
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
400 W
Warranty & Product Information
Type
C450741WS
UL Listed
Yes
UPC
841740170598