This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

Capital Lighting

Emerson 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

  • Fast #
  • Part #C341311AD
  • Item #9292896
  • Manufacturer Part #341311AD
3.2 out of 5 Customer Rating
Brand image
Capital Lighting

Emerson 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

  • Fast #
  • Part #C341311AD
  • Item #9292896
  • Manufacturer Part #341311AD
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One light pendant in aged brass finish with embossed seeded glass
  • Rated for dry locations, perfect for a hallway/stairway, foyer/entryway, kitchen, home office, dining room, living room or bedroom. The alluring aged brass finish complements the conical pendant design, highlighted by embossed seeded glass shades
  • This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
  • Dimmable and LED/CFL/incandescent compatible, uses one 100-watt (max) E26 medium base bulb (not Included)
  • Adjustable height (from 18.25 in to 62.5 in), 7 in W x 11.5 in H; includes 1 ft of chain, 10 ft of wire and one each 6 in, 12 in and 18 in removable rods
  • Includes 1-year limited manufacturer's warranty
  • Create a simple and striking statement with the Emerson 1-light pendant
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
11-1/2 in
Minimum Height
18-1/4 in
Overall Height
62-1/2 in
Width
7 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
Emerson
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Dimmable
Yes
Glass Type
Clear, Embossed Seeded, Etched, Patterned
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Style
Globe
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841740157551