This product requires certification to purchase.

31 x 151-1/2 in. 60W 6-Light 1-Tier Incandescent Modern Chandelier in White Wash with Matte Brass

Capital Lighting

Finn 31 x 151-1/2 in. 60W 6-Light 1-Tier Incandescent Modern Chandelier in White Wash with Matte Brass

  • Fast #
  • Part #C447361WS
  • Item #10024060
  • Manufacturer Part #447361WS
4.8 out of 5 Customer Rating
Brand image
Capital Lighting

Finn 31 x 151-1/2 in. 60W 6-Light 1-Tier Incandescent Modern Chandelier in White Wash with Matte Brass

  • Fast #
  • Part #C447361WS
  • Item #10024060
  • Manufacturer Part #447361WS
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Wash, Matte Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Six light chandelier in white wash wood and matte brass
  • Dimensions: Overall: 31" W x 27.25" H; adjustable hanging height: 31.5" - 151.5"; includes 120" chain; 180" wire
  • Details: Artisan made and handcrafted out of mango wood that has been lightly white washed. Wood grain is intentionally visible. Natural variation will occur
  • Finish: White wash and matte brass; a smooth to touch combination finish of a light, honey-toned gold that has a slightly shiny matte tone and natural mango wood with a white wash stain
  • This fixture uses 6 - 60 watt (max) E12 candelabra base bulbs (not included)
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Effortlessly blending matte brass with black-stained mango wood, the Finn chandelier creates a sophisticated aesthetic. The circular form and crisp angles add elegant dimension to this classic style
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification
Dimensions & Measurements
Depth
31 in
Height
151-1/2 in
Width
31 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
Finn
Color Finish Category
Whites
Color Finish Name
White Wash, Matte Brass
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Light Bulb Style
Globe
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Metal, Wood
Number of Lights
6
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841740169752