This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

Capital Lighting

HomePlace 100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #C325717BN
  • Item #7541955
  • Manufacturer Part #325717BN
3.3 out of 5 Customer Rating
Brand image
Capital Lighting

HomePlace 100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #C325717BN
  • Item #7541955
  • Manufacturer Part #325717BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One light fixture in Brushed Nickel finish with Clear Water Glass .
  • UL Listed and rated for Dry locations.
  • Dimensions: 11.75 in W x 59 in H x 11.75 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
59 in
Width
11-3/4 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
HomePlace
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Clear Water
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Metal, Glass
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
No
UL Listed
Yes
UPC
841740129312