This product requires certification to purchase.

24-1/4 in. 4-Light Candelabra E-12 Base Incandescent Pendant in Brushed Nickel

Capital Lighting

HomePlace 24-1/4 in. 4-Light Candelabra E-12 Base Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #C317542BN
  • Item #7105440
  • Manufacturer Part #317542BN
3.8 out of 5 Customer Rating
Brand image
Capital Lighting

HomePlace 24-1/4 in. 4-Light Candelabra E-12 Base Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #C317542BN
  • Item #7105440
  • Manufacturer Part #317542BN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Four light orb pendant in Bronze finish
  • Dimensions: 23" W x 24-1/4" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 1"H
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 12' Wire
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
23 in
Height
24-1/4 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
HomePlace
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Modern
Material
Metal
Number of Lights
4
Proposition 65
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841740103626