This product requires certification to purchase.

1?Light Dual Mount Ceiling Fixture, Matte Brass with Opal Glass

Capital Lighting

Maya 1?Light Dual Mount Ceiling Fixture, Matte Brass with Opal Glass

  • Fast #
  • Part #C252812MA
  • Item #10851709
  • Manufacturer Part #252812MA
4.6 out of 5 Customer Rating
Brand image
Capital Lighting

Maya 1?Light Dual Mount Ceiling Fixture, Matte Brass with Opal Glass

  • Fast #
  • Part #C252812MA
  • Item #10851709
  • Manufacturer Part #252812MA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hand wrapped natural jute rope in a wide rhombus silhouette is paired with the slightly distressed patina brass finish, creating organic glamour
  • A mixed material finish of natural jute rope, light stained mango wood and the subtle shine of the light, honey toned matte brass
  • Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 to 100 W (max) E26 medium base bulbs (not included)
  • Rated for dry locations, includes a 1 yr manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Diameter
19-3/4 in
Height
16-1/4 in
Characteristics & Features
Collection
Maya
Color Finish Category
Brass Tones
Color Finish Name
Matte Brass
Dimmable
Yes
Installation Type
Semi-flush Mount, Ceiling Mount, Pendant Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Material
Metal
Number of Lights
1
Proposition 65
This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
Type
C252812MA
UL Listed
Yes
UPC
841740178549