This product requires certification to purchase.

2?Light Wall Sconce, Light Wood & Patinaed Brass

Capital Lighting

Nadeau 2?Light Wall Sconce, Light Wood & Patinaed Brass

  • Fast #
  • Part #C651021LW
  • Item #10346579
  • Manufacturer Part #651021LW
5 out of 5 Customer Rating
Brand image
Capital Lighting

Nadeau 2?Light Wall Sconce, Light Wood & Patinaed Brass

  • Fast #
  • Part #C651021LW
  • Item #10346579
  • Manufacturer Part #651021LW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 15 in H x 6-1/2 in W x 7-1/2 in D extension dimensions
  • The natural geometric texture of the mango wood paired with the hand-distressed patina brass create intriguing dimension
  • A mixed material finish of honey toned mango wood and the shimmery copper gold metal of patina brass
  • Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 2 to 60 W (max) E12 candelabra base bulbs (not included)
  • Rated for damp locations, includes a 1 yr manufacturer warranty
  • Includes a 1-Year Manufacturer Warranty
  • Requires Certification
Dimensions & Measurements
Depth
7-1/2 in
Height
15 in
Width
6-1/2 in
Characteristics & Features
Collection
Nadeau
Color Finish Category
Browns
Color Finish Name
Light Wood, Patinaed Brass
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Rustic
Material
Steel, Wood
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Wall Sconce Type
Cylinder
Electrical & Operational Information
Volts
120V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
Type
C651021LW
UL Listed
Yes
UPC
841740175838