This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Antique Nickel

Capital Lighting

Oakwood 100W 1-Light Medium E-26 Incandescent Pendant in Antique Nickel

  • Fast #
  • Part #C9D329A
  • Item #8939626
  • Manufacturer Part #9D329A
5 out of 5 Customer Rating
Brand image
Capital Lighting

Oakwood 100W 1-Light Medium E-26 Incandescent Pendant in Antique Nickel

  • Fast #
  • Part #C9D329A
  • Item #8939626
  • Manufacturer Part #9D329A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Industrial style meets farmhouse chic in the Oakwood pendant
  • The aged brass hardware paired with the antique nickel metal shade and white interior brings a modern mixed-metal aesthetic to any space
  • Requires Certification
Dimensions & Measurements
Height
7-1/4 in
Length
18 in
Minimum Height
14 in
Overall Height
57-3/4 in
Width
18 in
Characteristics & Features
Collection
Oakwood
Color Finish Category
Nickel Tones
Color Finish Name
Antique Nickel
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Farmhouse, Industrial, Rustic, Urban
Material
Metal
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and cadmium, which are known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
841740140706