This product requires certification to purchase.

83 x 3 in. Outdoor Post in Black

Capital Lighting

Outdoor 83 x 3 in. Outdoor Post in Black

  • Fast #
  • Part #C929901BK
  • Item #7542121
  • Manufacturer Part #929901BK
4.9 out of 5 Customer Rating
Brand image
Capital Lighting

Outdoor 83 x 3 in. Outdoor Post in Black

  • Fast #
  • Part #C929901BK
  • Item #7542121
  • Manufacturer Part #929901BK
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lamp Post - 3 Inch Diameter X 83 Inches Tall in Black finish.
  • Dimensions: 3 in W x 83 in H x 3 in E
  • Requires Certification

Documents

Dimensions & Measurements
Height
83 in
Width
3 in
Characteristics & Features
Collection
Outdoor
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
No
Installation Type
Post Mount
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Aluminum
Electrical & Operational Information
Power Source
Electric, AC
Warranty & Product Information
ETL Listed
No
Product Type
Post
UL Listed
No
UPC
841740129664