This product requires certification to purchase.

9-1/4 in. 1-Light Mini Pendant in Polished Nickel

Capital Lighting

Pendants and Minis 9-1/4 in. 1-Light Mini Pendant in Polished Nickel

  • Fast #
  • Part #C3718PN135
  • Item #4819853
  • Manufacturer Part #3718PN-135
5 out of 5 Customer Rating
Brand image
Capital Lighting

Pendants and Minis 9-1/4 in. 1-Light Mini Pendant in Polished Nickel

  • Fast #
  • Part #C3718PN135
  • Item #4819853
  • Manufacturer Part #3718PN-135
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One light mini-pendant in Polished Nickel
  • Dimensions: 6" W x 9-1/4" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 1.25"E
  • UL listed and rated for Damp locations.
  • Includes: 8' Wire; Gray Cord
  • Includes 8' wire and grey cord
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Height
9-1/4 in
Characteristics & Features
Collection
Pendants and Minis
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST18
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Classic
Material
Metal, Glass
Number of Lights
1
Proposition 65
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
100 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841224098486