This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Aged Brass

Capital Lighting

Portman 100W 3-Light Medium E-26 Vanity Fixture in Aged Brass

  • Fast #
  • Part #C148631AD537
  • Item #10023882
  • Manufacturer Part #148631AD-537
3.9 out of 5 Customer Rating
Brand image
Capital Lighting

Portman 100W 3-Light Medium E-26 Vanity Fixture in Aged Brass

  • Fast #
  • Part #C148631AD537
  • Item #10023882
  • Manufacturer Part #148631AD-537
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Three light vanity in aged brass with clear glass
  • Dimensions: Overall: 25" W x 8.25" H x 5.5" E; backplate: 5" W x 5" H x 0.75" E
  • Details: Available in 2-light, 3-light, or 4-light as well as three finishes of aged brass, brushed nickel, or matte black for style versatility
  • Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
  • This fixture uses 3 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: A19 lamp
  • Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
  • Featuring distinct lines and sleek details, the Portman 3-light vanity for home place brings sharp style to any space. The tapered clear glass and aged brass finish create a classic aesthetic that mixes with any style. Also available in a 2-light or 4-light
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5-1/2 in
Height
8-1/4 in
Width
25 in
Characteristics & Features
Collection
Portman
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Farmhouse, Industrial, Mid-century, Rustic, Transitional
Material
Glass, Metal
Number of Lights
3
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
841740170833