This product requires certification to purchase.

100W 2-Light Medium E-26 Vanity Fixture in Aged Brass

Capital Lighting

Presley 100W 2-Light Medium E-26 Vanity Fixture in Aged Brass

  • Fast #
  • Part #C148921AD541
  • Item #10023906
  • Manufacturer Part #148921AD-541
3.6 out of 5 Customer Rating
Brand image
Capital Lighting

Presley 100W 2-Light Medium E-26 Vanity Fixture in Aged Brass

  • Fast #
  • Part #C148921AD541
  • Item #10023906
  • Manufacturer Part #148921AD-541
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two light vanity in aged brass with soft white glass
  • Dimensions: Overall: 16" W x 10.25" H x 7.5" E; backplate: 8" W x 5" H x 1" E
  • Details: Available in 2-light, 3-light, or 4-light as well as three finishes of aged brass, brushed nickel, or matte black for style versatility
  • Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
  • This fixture uses 2 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: A15 lamp
  • Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
  • Sleek contours and flared accents create the Presley 2-light vanity for home place. The soft white glass paired with aged brass finish brings a classic aesthetic that mixes with any style. Also available in 3-light or 4-light
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
7-1/2 in
Height
10-1/4 in
Width
16 in
Characteristics & Features
Collection
Presley
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Farmhouse, Rustic, Transitional
Material
Glass, Metal
Number of Lights
2
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
841740171700