This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Black

Capital Lighting

RLM 100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Black

  • Fast #
  • Part #C936311BK
  • Item #8201899
  • Manufacturer Part #936311BK
4.4 out of 5 Customer Rating
Brand image
Capital Lighting

RLM 100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Black

  • Fast #
  • Part #C936311BK
  • Item #8201899
  • Manufacturer Part #936311BK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • One light RLM outdoor hanging lantern in Black
  • Dimensions: 14"W x 8.25"H
  • Requires one 100W (max) incandescent or LED equivalent bulb with Medium E-26 base (not included)
  • Includes: 5" inch round canopy
  • UL Listed. Rated for Wet locations
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
  • Includes 1-year limited manufacturer's warranty plus 5-year "Rain or Shine" warranty against rusting and fading,
  • Requires Certification

Documents

Dimensions & Measurements
Depth
14 in
Height
8-1/4 in
Length
14 in
Width
14 in
Characteristics & Features
Collection
RLM
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Urban, Industrial
Material
Aluminum
Number of Lights
1
Proposition 65
This product can expose you to chemicals including lead and cadmium, which are known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric, AC
Volts
120V
Watts
100 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Wet Locations
UPC
841740148344