This product requires certification to purchase.

24 in. Manhole Weight Ring and Cover

Capitol Foundry of Virginia

24 in. Manhole Weight Ring and Cover

  • Fast #
  • Part #CMH1682WTSTAF
  • Item #2149196
  • Manufacturer Part #D-MH-1682*WT
5 out of 5 Customer Rating
Brand image
Capitol Foundry of Virginia

24 in. Manhole Weight Ring and Cover

  • Fast #
  • Part #CMH1682WTSTAF
  • Item #2149196
  • Manufacturer Part #D-MH-1682*WT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lettering - sanitary sewer
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
36 in
Diameter - Inside 1
24 in
Height
8 in
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-48 Class 35B
Product Type
Frame and Cover
Waterworks Application
Sewer