This product requires certification to purchase.

30 in. Galvanized Inlet Frame and Grate

Capitol Foundry of Virginia

30 in. Galvanized Inlet Frame and Grate

  • Fast #
  • Part #CDI1GFDOM
  • Item #4780650
  • Manufacturer Part #D-DI-1*GF
3.7 out of 5 Customer Rating
Brand image
Capitol Foundry of Virginia

30 in. Galvanized Inlet Frame and Grate

  • Fast #
  • Part #CDI1GFDOM
  • Item #4780650
  • Manufacturer Part #D-DI-1*GF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Made in USA
  • VDOT
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/4 in
Length
30 in
Width
30 in
Characteristics & Features
Material
Cast Iron, Steel
Warranty & Product Information
Waterworks Application
Storm