This product requires certification to purchase.

4-1/4 in. Bottom Box

Capitol Foundry of Virginia

4-1/4 in. Bottom Box

  • Fast #
  • Part #CVB143RB
  • Item #3925033
  • Manufacturer Part #I-VB-143R-B
4.2 out of 5 Customer Rating
Brand image
Capitol Foundry of Virginia

4-1/4 in. Bottom Box

  • Fast #
  • Part #CVB143RB
  • Item #3925033
  • Manufacturer Part #I-VB-143R-B
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4-1/4 in
Height
34 in
Width
12 in
Characteristics & Features
Brand Model Compatibility
VB-143R Roadway Box
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-48 Class 35B
Product Type
Box Bottom Only