This product requires certification to purchase.

4-1/4 in. Top Box

Capitol Foundry of Virginia

4-1/4 in. Top Box

  • Fast #
  • Part #CVB143RT
  • Item #3925034
  • Manufacturer Part #I-VB-143R-T/L
5 out of 5 Customer Rating
Brand image
Capitol Foundry of Virginia

4-1/4 in. Top Box

  • Fast #
  • Part #CVB143RT
  • Item #3925034
  • Manufacturer Part #I-VB-143R-T/L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4-1/4 in
Height
18 in
Width
7-1/2 in
Characteristics & Features
Brand Model Compatibility
VB-143R Roadway Box
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-48 Class 35B
Product Type
Box Top Only