This product requires certification to purchase.

4 in. Cleanout Water Meter Box

Capitol Foundry of Virginia

4 in. Cleanout Water Meter Box

  • Fast #
  • Part #CVBCOWSSC
  • Item #1847470
  • Manufacturer Part #I-VB-3094*WSSC
4.8 out of 5 Customer Rating
Brand image
Capitol Foundry of Virginia

4 in. Cleanout Water Meter Box

  • Fast #
  • Part #CVBCOWSSC
  • Item #1847470
  • Manufacturer Part #I-VB-3094*WSSC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • WSSC Standard
  • Requires Certification

Documents

Dimensions & Measurements
Height
8-1/8 in
Length
4 in
Weight
40 lb
Characteristics & Features
Brand Model Compatibility
WSSC
Material
Cast Iron
Warranty & Product Information
Product Type
Meter Box, Cleanout