This product requires certification to purchase.

1-1/2 x 3 in. XH A106B PBE Nipple Black Seamless Carbon Steel

Capitol Manufacturing

1-1/2 x 3 in. XH A106B PBE Nipple Black Seamless Carbon Steel

  • Fast #
  • Part #BXSNPBEJM
  • Item #7855993
  • Manufacturer Part #BXSNPBEJME
4.3 out of 5 Customer Rating
Brand image
Capitol Manufacturing

1-1/2 x 3 in. XH A106B PBE Nipple Black Seamless Carbon Steel

  • Fast #
  • Part #BXSNPBEJM
  • Item #7855993
  • Manufacturer Part #BXSNPBEJME
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Weldable
  • High quality in compliance with common industry standards
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
3 in
Wall Thickness
0.281 in
Characteristics & Features
Coating
Black
Fitting Type
Nipple
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
Application
Residential
ASME
ASME B1.20.1
ASTM
ASTM A-106 Grade B, ASTM A-333 Grade 6, ASTM A-53 Type S Grade B
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172679436