This product requires certification to purchase.

60 in. Broom Handle in Yellow

Carlisle

60 in. Broom Handle in Yellow

  • Fast #
  • Part #C40225EC04
  • Item #9393679
  • Manufacturer Part #40225EC04
4.3 out of 5 Customer Rating
Brand image
Carlisle

60 in. Broom Handle in Yellow

  • Fast #
  • Part #C40225EC04
  • Item #9393679
  • Manufacturer Part #40225EC04
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Self-locking flex-tip offers greater flexibility
  • Hanging cap on the top of the handle for easy storage
  • 6/6 thread nylon tip
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Diameter
1 in
Handle Length (in)
60 in
Length
60 in
Package Quantity
Case of 12
Width
1 in
Characteristics & Features
Brand Model Compatibility
Push Broom, Sweeps, Squeegees and Floor Scrubbers
Color Finish Category
Yellows
Color Finish Name
Yellow
Handle Material
Fiberglass
Material
Plastic
Warranty & Product Information
Application
Residential
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Broom Handle