This product requires certification to purchase.

60 in. Wood Dust Mop Handle

Carlisle

60 in. Wood Dust Mop Handle

  • Fast #
  • Part #C4585000
  • Item #7472362
  • Manufacturer Part #4585000
4.8 out of 5 Customer Rating
Brand image
Carlisle

60 in. Wood Dust Mop Handle

  • Fast #
  • Part #C4585000
  • Item #7472362
  • Manufacturer Part #4585000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clip-on handles attach quickly and easily to dust mop frames
  • Handle Construction: Wood
  • Handle Length: 60.00in (152.40cm)
  • Handle Diameter: 0.94in (2.39cm)
  • Requires Certification
Dimensions & Measurements
Length
60 in
Package Quantity
Case of 12
Characteristics & Features
Material
Wood
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
UPC
085404501537