This product requires certification to purchase.

48 x 2 x 11 in. Synthetic Fiber Broom in Black (Case of 12)

Carlisle

Duo-Sweep® 48 x 2 x 11 in. Synthetic Fiber Broom in Black (Case of 12)

  • Fast #
  • Part #C3686403
  • Item #10132250
  • Manufacturer Part #3686403
5 out of 5 Customer Rating
Brand image
Carlisle

Duo-Sweep® 48 x 2 x 11 in. Synthetic Fiber Broom in Black (Case of 12)

  • Fast #
  • Part #C3686403
  • Item #10132250
  • Manufacturer Part #3686403
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two handle holes; upright hole for general purpose sweeping or angle hole for reaching into corners, along walls, or into hard to reach areas
  • Stiff black synthetic filament for heavier sweeping
  • Use lobby brooms with dust pans (sold separately) for continuous cleaning of convention centers, malls, and theme parks
  • Black synthetic filament that can be easily cleaned to extend broom life; guaranteed to outlast up to four corn brooms
  • Threads are 3/4-5 ACME. The standard thread form in the US
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
48 in
Package Quantity
Case of 12
Width
11 in
Characteristics & Features
Collection
Duo-Sweep®
Color Finish Category
Blacks
Color Finish Name
Black
Handle Material
Plastic Coated Metal
Material
Synthetic Fiber
Warranty & Product Information
UPC
017183119535