This product requires certification to purchase.

8 in. Broom Head in Yellow

Carlisle

Duo-Sweep® 8 in. Broom Head in Yellow

  • Fast #
  • Part #C36867EC04
  • Item #9393705
  • Manufacturer Part #36867EC04
3.3 out of 5 Customer Rating
Brand image
Carlisle

Duo-Sweep® 8 in. Broom Head in Yellow

  • Fast #
  • Part #C36867EC04
  • Item #9393705
  • Manufacturer Part #36867EC04
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No hood/shroud to break or gather soils leading to cross-contamination issues
  • Excellent balance to reduce sweeping fatigue
  • Use lobby brooms with dust pans (sold separately) for continuous cleaning of convention centers, malls, and theme parks
  • Designed for extended use and superior performance with an ergonomic shape that prevents uneven wear
  • BPA free
  • Durable, sanitary polypropylene bristles
  • Requires Certification
Dimensions & Measurements
Length
8 in
Package Quantity
Case of 12
Width
12 in
Characteristics & Features
Collection
Duo-Sweep®
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Residential
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No