13 x 2 in. Polypropylene Bench Brush in Grey
Flo-Pac® 13 x 2 in. Polypropylene Bench Brush in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 432-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ideal for fine particles, dust and sawdust on smooth surfaces
- BPA free
- Polypropylene bristles are long lasting
- Polypropylene block for added durability
Specifications
- Collection:
- Flo-Pac®
- Color Finish Name:
- Grey
- Handle Length (in):
- 8 in
- Handle Material:
- Plastic
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Bench Brush
- UPC:
- 017183047005
- Width:
- 2 in