This product requires certification to purchase.

18 in. Hardwood and Tampico Fiber Floor Sweep Brush in Black

Carlisle

Flo-Pac® 18 in. Hardwood and Tampico Fiber Floor Sweep Brush in Black

  • Fast #
  • Part #C3621921803
  • Item #7471924
  • Manufacturer Part #3621921803
4.1 out of 5 Customer Rating
Brand image
Carlisle

Flo-Pac® 18 in. Hardwood and Tampico Fiber Floor Sweep Brush in Black

  • Fast #
  • Part #C3621921803
  • Item #7471924
  • Manufacturer Part #3621921803
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hardwood block construction
  • Tampico's natural bristles are great for sweeping heavy debris
  • Tampico fibers resist heat and chemicals
  • Handle sold separately
  • Bristle Trim: 2.50in (6.35cm)
  • Requires Certification
Dimensions & Measurements
Length
18 in
Package Quantity
Case of 12
Characteristics & Features
Collection
Flo-Pac®
Color Finish Name
Black
Material
Hardwood, Tampico Fiber
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
UPC
017183966535