This product requires certification to purchase.

20 in. Nylon Utility Scrub Brush in White

Carlisle

Flo-Pac® 20 in. Nylon Utility Scrub Brush in White

  • Fast #
  • Part #C36620L00
  • Item #4940103
  • Manufacturer Part #36620L00
3.8 out of 5 Customer Rating
Brand image
Carlisle

Flo-Pac® 20 in. Nylon Utility Scrub Brush in White

  • Fast #
  • Part #C36620L00
  • Item #4940103
  • Manufacturer Part #36620L00
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pistol grip handles and bristles are designed to work in the most comfortable positions and provide the most efficient cleaning
  • Plastic handles are lightweight, break resistant and soak proof
  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Length
20 in
Width
3 in
Characteristics & Features
Collection
Flo-Pac®
Color Finish Name
White
Material
Plastic
Material Type
Nylon
Warranty & Product Information
Product Type
Scrub Brush
UPC
017183108409