This product requires certification to purchase.

8 in. Nylon Utility Scrub Brush in White

Carlisle

Flo-Pac® 8 in. Nylon Utility Scrub Brush in White

  • Fast #
  • Part #C3662000
  • Item #7472078
  • Manufacturer Part #3662000
5 out of 5 Customer Rating
Brand image
Carlisle

Flo-Pac® 8 in. Nylon Utility Scrub Brush in White

  • Fast #
  • Part #C3662000
  • Item #7472078
  • Manufacturer Part #3662000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pistol grip handles and bristles are designed to work in the most comfortable positions and provide the most efficient cleaning
  • Plastic handles, lightweight, break resistant and soak proof
  • 2" trim
  • Requires Certification
Dimensions & Measurements
Length
8 in
Package Quantity
Case of 12
Characteristics & Features
Collection
Flo-Pac®
Color Finish Name
White
Handle Material
Plastic
Material
Plastic
Material Type
Nylon
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Scrub Brush
UPC
017183108201