This product requires certification to purchase.

10 in. Stryene Flagged Brush

Carlisle

FloThru 10 in. Stryene Flagged Brush

  • Fast #
  • Part #C3646600
  • Item #4940105
  • Manufacturer Part #3646600
5 out of 5 Customer Rating
Brand image
Carlisle

FloThru 10 in. Stryene Flagged Brush

  • Fast #
  • Part #C3646600
  • Item #4940105
  • Manufacturer Part #3646600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Flo-Thru design delivers a constant flow of water
  • Densely filled with vinyl bumpers to protect vehicle finishes
  • Requires Certification
Dimensions & Measurements
Height
3-19/50 in
Length
10 in
Width
3 in
Characteristics & Features
Collection
FloThru
Color Finish Name
Black, White
Material
Plastic
Material Type
Flagged Polystyrene
Warranty & Product Information
Product Type
Brush
UPC
017183096201