This product requires certification to purchase.

1 x 7-1/2 in. Nylon Swivel Head Grout Line Brush in Black

Carlisle

Swivel Scrub® 1 x 7-1/2 in. Nylon Swivel Head Grout Line Brush in Black

  • Fast #
  • Part #C36532003
  • Item #7472711
  • Manufacturer Part #36532003
5 out of 5 Customer Rating
Brand image
Carlisle

Swivel Scrub® 1 x 7-1/2 in. Nylon Swivel Head Grout Line Brush in Black

  • Fast #
  • Part #C36532003
  • Item #7472711
  • Manufacturer Part #36532003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stiff crimped bristles remove dirt, grime, and residue
  • BPA-free
  • Plastic block
  • Nylon bristle fill
  • Block length: 7-1/2" (19.05 cm)
  • Block width: 1" (2.54cm)
  • Bristle trim: 1-1/4" (3.17cm)
  • Block color: Blue
  • Bristle color: Black
  • Requires Certification
Dimensions & Measurements
Length
7-1/2 in
Package Quantity
Case of 12
Width
1 in
Characteristics & Features
Collection
Swivel Scrub®
Color Finish Name
Black
Material
Plastic
Material Type
Nylon
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Grout Brush
UPC
017183267663