This product requires certification to purchase.

2 in. OD Copper Plated Strut Clamp

Carpenter & Paterson

C-1101 Series 2 in. OD Copper Plated Strut Clamp

  • Fast #
  • Part #CC1101K
  • Item #11611054
  • Manufacturer Part #C-1101-2
4.4 out of 5 Customer Rating
Brand image
Carpenter & Paterson

C-1101 Series 2 in. OD Copper Plated Strut Clamp

  • Fast #
  • Part #CC1101K
  • Item #11611054
  • Manufacturer Part #C-1101-2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Gauge (metal)
12 ga
Characteristics & Features
Collection
C-1101 Series
Color Finish Category
Greys
Color Finish Name
Electro Galvanized
Material
Steel
Warranty & Product Information
Product Type
Clamp
Type
CC1101K