This product requires certification to purchase.

2-1/2 in. Zinc Plated U-Bolt

Carpenter & Paterson

Fig 283 2-1/2 in. Zinc Plated U-Bolt

  • Fast #
  • Part #C283EL
  • Item #11456261
  • Manufacturer Part #283E 2-1/2
5 out of 5 Customer Rating
Brand image
Carpenter & Paterson

Fig 283 2-1/2 in. Zinc Plated U-Bolt

  • Fast #
  • Part #C283EL
  • Item #11456261
  • Manufacturer Part #283E 2-1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Thread Length
3
Thread Size
1/2 in
Characteristics & Features
Collection
Fig 283
Color Finish Category
Greys
Color Finish Name
Electro Galvanized
Material
Carbon Steel
Work Load Limit
2700 lb
Warranty & Product Information
MSS
MSS SP-58 Type-24
Type
C283EL