This product requires certification to purchase.

6 in. Zinc Plated U-Bolt

Carpenter & Paterson

Fig 283 6 in. Zinc Plated U-Bolt

  • Fast #
  • Part #C283EU
  • Item #11456266
  • Manufacturer Part #283E 6
4.6 out of 5 Customer Rating
Brand image
Carpenter & Paterson

Fig 283 6 in. Zinc Plated U-Bolt

  • Fast #
  • Part #C283EU
  • Item #11456266
  • Manufacturer Part #283E 6
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
6 in
Thread Length
3-1/2
Thread Size
5/8 in
Characteristics & Features
Collection
Fig 283
Color Finish Category
Greys
Color Finish Name
Electro Galvanized
Material
Carbon Steel
Work Load Limit
4320 lb
Warranty & Product Information
MSS
MSS SP-58 Type-24
Type
C283EU