This product requires certification to purchase.

1/15 hp 5000 RPM 120VAC Draft Inducer Motor

Carrier Corporation

1/15 hp 5000 RPM 120VAC Draft Inducer Motor

  • Fast #
  • Part #RCD337938791CBP
  • Item #10265318
  • Manufacturer Part #337938-791-CBP
5 out of 5 Customer Rating
Brand image
Carrier Corporation

1/15 hp 5000 RPM 120VAC Draft Inducer Motor

  • Fast #
  • Part #RCD337938791CBP
  • Item #10265318
  • Manufacturer Part #337938-791-CBP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
8-9/10 in
Length
14-2/5 in
Characteristics & Features
Motor Enclosure
Open
Electrical & Operational Information
AMP
1.64
Horsepower
1/15 hp
Phase
Single Phase
RPM
5000
RPM Range
1400 and Above
Volts
120VAC
Warranty & Product Information
OEM Part
Yes
UL Listed
Yes