This product requires certification to purchase.

1/16 hp 3450 RPM 460V Draft Inducer Motor

Carrier Corporation

1/16 hp 3450 RPM 460V Draft Inducer Motor

  • Fast #
  • Part #RCDHC30CL460
  • Item #10275426
  • Manufacturer Part #HC30CL460
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

1/16 hp 3450 RPM 460V Draft Inducer Motor

  • Fast #
  • Part #RCDHC30CL460
  • Item #10275426
  • Manufacturer Part #HC30CL460
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
8-4/5 in
Length
4-4/5 in
Characteristics & Features
Motor Enclosure
Open Air Over (OAO)
Rotation
CCW
Electrical & Operational Information
AMP
0.25
Horsepower
1/16 hp
Phase
Single Phase
RPM
3450
RPM Range
1400 and Above
Volts
460V
Warranty & Product Information
OEM Part
Yes
Product Type
Draft Inducer Motor