This product requires certification to purchase.

1/2 hp 1050 RPM 120/240V Single Phase ECM Blower Motor

Carrier Corporation

1/2 hp 1050 RPM 120/240V Single Phase ECM Blower Motor

  • Fast #
  • Part #RCD58MV660006
  • Item #10294292
  • Manufacturer Part #58MV660006
5 out of 5 Customer Rating
Brand image
Carrier Corporation

1/2 hp 1050 RPM 120/240V Single Phase ECM Blower Motor

  • Fast #
  • Part #RCD58MV660006
  • Item #10294292
  • Manufacturer Part #58MV660006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Frame Size
39
Length
5-1/2 in
Shaft Length
4-15/16 in
Shaft Size
1/2 in
Weight
11.15 lb
Characteristics & Features
Blower Type
ECM
Electrical & Operational Information
AMP
4.3, 7.7
Horsepower
1/2 hp
Phase
Single Phase
RPM
1050
RPM Range
900-1150
Volts
120/240V
Warranty & Product Information
CSA Certified
Yes
OEM Part
Yes
Origin
Domestic
Product Type
Blower Motor
Type
R58MV660006