This product requires certification to purchase.

1/3 hp 1050 RPM 230V Single Phase ECM Blower Motor

Carrier Corporation

1/3 hp 1050 RPM 230V Single Phase ECM Blower Motor

  • Fast #
  • Part #RCDHD42AQ253
  • Item #10275673
  • Manufacturer Part #HD42AQ253
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

1/3 hp 1050 RPM 230V Single Phase ECM Blower Motor

  • Fast #
  • Part #RCDHD42AQ253
  • Item #10275673
  • Manufacturer Part #HD42AQ253
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Frame Size
48
Length
14-1/2 in
Shaft Length
4 in
Shaft Size
1/2 in
Weight
10 lb
Characteristics & Features
Blower Type
ECM
Electrical & Operational Information
AMP
2.6
Fan Speeds
Variable
Horsepower
1/3 hp
Phase
Single Phase
RPM
1050
RPM Range
900-1150
Volts
230V
Warranty & Product Information
OEM Part
Yes
Origin
Global
Product Type
Blower Motor