This product requires certification to purchase.

1/4 hp 1100 RPM 460V Condenser Motor

Carrier Corporation

1/4 hp 1100 RPM 460V Condenser Motor

  • Fast #
  • Part #RCDHC39GQ232
  • Item #10269795
  • Manufacturer Part #HC39GQ232
3.4 out of 5 Customer Rating
Brand image
Carrier Corporation

1/4 hp 1100 RPM 460V Condenser Motor

  • Fast #
  • Part #RCDHC39GQ232
  • Item #10269795
  • Manufacturer Part #HC39GQ232
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Length
6-1/5 in
Shaft Size
2-1/2 in
Characteristics & Features
Bearing Type
Ball
Motor Enclosure
Totally Enclosed
Rotation
CWLE
Electrical & Operational Information
Fan Speeds
1
Horsepower
1/4 hp
Phase
Single Phase
RPM
1100
RPM Range
900-1150
Volts
460V
Warranty & Product Information
OEM Part
Yes
Product Type
PSC
UL Listed
No