This product requires certification to purchase.

11-3/25 x 10-5/8 in. Blower Wheel

Carrier Corporation

11-3/25 x 10-5/8 in. Blower Wheel

  • Fast #
  • Part #RCDLA22LA014
  • Item #10276447
  • Manufacturer Part #LA22LA014
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

11-3/25 x 10-5/8 in. Blower Wheel

  • Fast #
  • Part #RCDLA22LA014
  • Item #10276447
  • Manufacturer Part #LA22LA014
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Bore Size
1/2
Depth
10-5/8 in
Diameter
11-3/25 in
Length
9-1/2 in
Width
9-1/2 in
Characteristics & Features
Brand Model Compatibility
FB4BSB048000AAAA, FB4BSB070000AAAA, FB4BSB070L00AAAA, FB4BSF042000AAAA, FB4BSF042L00AAAA, FB4BSF042L00EAAA, FB4BSF048000AAAA, FB4BSF048L00AAAA, FB4BSF048L00EAAA, FB4BSF060L00AAAA, FB4CNF042000ABAA, FB4CNF042010ABAA, FB4CNF042015ABAA, FB4CNF042L00ABAA
Material
Steel
Warranty & Product Information
OEM Part
Yes