This product requires certification to purchase.

11-87/100 x 12 in. Blower Wheel

Carrier Corporation

11-87/100 x 12 in. Blower Wheel

  • Fast #
  • Part #RCDLA22LA023
  • Item #10276449
  • Manufacturer Part #LA22LA023
3.8 out of 5 Customer Rating
Brand image
Carrier Corporation

11-87/100 x 12 in. Blower Wheel

  • Fast #
  • Part #RCDLA22LA023
  • Item #10276449
  • Manufacturer Part #LA22LA023
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Depth
12 in
Diameter
11-87/100 in
Length
7-9/50 in
Width
12 in
Characteristics & Features
Material
Steel
Warranty & Product Information
OEM Part
Yes