This product requires certification to purchase.

11 in. Black Nylon Weatherproof Cable Ties (Pack of 50)

Carrier Corporation

11 in. Black Nylon Weatherproof Cable Ties (Pack of 50)

  • Fast #
  • Part #RCDP298TF6X
  • Item #10294525
  • Manufacturer Part #P298-TF6X
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

11 in. Black Nylon Weatherproof Cable Ties (Pack of 50)

  • Fast #
  • Part #RCDP298TF6X
  • Item #10294525
  • Manufacturer Part #P298-TF6X
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
11-3/10 in
Width
9/50 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Nylon
Tensile Strength
50 lbs/inch
Warranty & Product Information
Origin
Domestic
Type
RP298TF6X
UL Listed
Yes