This product requires certification to purchase.

12-1/2 in. Inducer Housing Kit

Carrier Corporation

12-1/2 in. Inducer Housing Kit

  • Fast #
  • Part #RCD326627758
  • Item #10274365
  • Manufacturer Part #326627-758
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

12-1/2 in. Inducer Housing Kit

  • Fast #
  • Part #RCD326627758
  • Item #10274365
  • Manufacturer Part #326627-758
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Length
12-1/2 in
Weight
5 lb
Width
8 in
Warranty & Product Information
OEM Part
Yes
Product Type
Inducer Housing Kit
UL Listed
No