12k BTU - Four-Way Cassette Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V
12k BTU - Four-Way Cassette Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Energy savings are dependent on outdoor unit pairing
- Install with select outdoor units for premium or enhanced energy savings
- Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
- Minimal installation - because there are no ducts, installation is a breeze - no tearing open walls, patching or repainting required
- Compatible with select single and multi-zone ductless systems
- Sound performance - quiet operation for peace and comfort
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 0.146
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- CFM:
- 400 ft3/min
- Decibel Rating (dB):
- 34 dB
- Depth:
- 22-11/25 in
- Energy Star Compliant:
- Yes
- HVAC System Type:
- Heat Pump
- Height:
- 10-1/4 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 1/4 in
- Max CFM:
- 400 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Watts:
- 46 W
- Weight:
- 35.27 lb
- Width:
- 22-11/25 in