This product requires certification to purchase.

13-1/4 in. Blower Cutoff

Carrier Corporation

13-1/4 in. Blower Cutoff

  • Fast #
  • Part #RCD323691401
  • Item #10273502
  • Manufacturer Part #323691-401
5 out of 5 Customer Rating
Brand image
Carrier Corporation

13-1/4 in. Blower Cutoff

  • Fast #
  • Part #RCD323691401
  • Item #10273502
  • Manufacturer Part #323691-401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
13-1/4 in
Weight
3 lb
Width
5-9/5 in
Warranty & Product Information
OEM Part
Yes
Product Type
Blower Cutoff