This product requires certification to purchase.

16-14 ga Blue Male Insulated Couplers - Pack of 40

Carrier Corporation

16-14 ga Blue Male Insulated Couplers - Pack of 40

  • Fast #
  • Part #RCDP298BQDMFI250
  • Item #10294518
  • Manufacturer Part #P298-BQDMFI250
3.5 out of 5 Customer Rating
Brand image
Carrier Corporation

16-14 ga Blue Male Insulated Couplers - Pack of 40

  • Fast #
  • Part #RCDP298BQDMFI250
  • Item #10294518
  • Manufacturer Part #P298-BQDMFI250
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connections
Male
Height
1 in
Length
2-2/5 in
Width
4-2/5 in
Characteristics & Features
Color Finish Name
Blue
Material
Nylon
Electrical & Operational Information
Wire Gauge (AWG)
14 ga;15 ga;16 ga
Warranty & Product Information
Type
RP298BQDMFI250