This product requires certification to purchase.

18 in. Fan Blade

Carrier Corporation

18 in. Fan Blade

  • Fast #
  • Part #RCD12100105A00148
  • Item #10364002
  • Manufacturer Part #12100105A00148
4.1 out of 5 Customer Rating
Brand image
Carrier Corporation

18 in. Fan Blade

  • Fast #
  • Part #RCD12100105A00148
  • Item #10364002
  • Manufacturer Part #12100105A00148
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Blade Span
18 in
Bore Size
1/2
Diameter
18 in
Length
22 in
Weight
54 lb
Warranty & Product Information
OEM Part
Yes
Type
R12100105A00148