This product requires certification to purchase.

18k BTU - 27.5 SEER2/14.8 HSPF2 - Ductless Single-Zone Outdoor Heat Pump - R-454B - 208/230V

Carrier Corporation

18k BTU - 27.5 SEER2/14.8 HSPF2 - Ductless Single-Zone Outdoor Heat Pump - R-454B - 208/230V

  • Fast #
  • Part #C37MAHAQ18AA3
  • Item #10866700
  • Manufacturer Part #37MAHAQ18AA3
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

18k BTU - 27.5 SEER2/14.8 HSPF2 - Ductless Single-Zone Outdoor Heat Pump - R-454B - 208/230V

  • Fast #
  • Part #C37MAHAQ18AA3
  • Item #10866700
  • Manufacturer Part #37MAHAQ18AA3
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy star certified, up to 27.5 SEER2 and 14.8 HSPF2 for premium energy savings
  • Premium comfort features for more precise temperature control and fewer temperature swings
  • Minimal installation - because there are no ducts, installation is a breeze - no tearing open walls, patching or repainting required
  • Single-zone system
  • Sound performance - quiet operation for peace and comfort
  • With Puron Advance™ refrigerant, Carrier® proudly continues our century-plus commitment to environmental stewardship
  • It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Depth
13-1/2 in
Height
26-1/2 in
Liquid Line (OD)
1/4 in
Suction Line (OD)
1/2 in
Tonnage
1.5 Ton
Weight
99.87 lb
Width
35-1/20 in
Characteristics & Features
A2L Compatible
Yes
Auto Switching Heat
No
Compressor Type
Rotary
HVAC System Type
Heat Pump
Indoor Outdoor
Outdoor
Line Set Connection Type
Flared
Multi-Zone Compatible
No
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
25.7
Electrical & Operational Information
BTU
18000
BTU Cooling Rating
18000 Btu/h
Compressor Stages
Variable Speed
Decibel Rating (dB)
53 dB
Max Fuse Size
20
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes