This product requires certification to purchase.

18k BTU - Ducted Indoor Heat Pump - Single or Multi-Zone - R-454B - 208/230V

Carrier Corporation

18k BTU - Ducted Indoor Heat Pump - Single or Multi-Zone - R-454B - 208/230V

  • Fast #
  • Part #C45MBDAQ18XA3
  • Item #10866727
  • Manufacturer Part #45MBDAQ18XA3
4.2 out of 5 Customer Rating
Brand image
Carrier Corporation

18k BTU - Ducted Indoor Heat Pump - Single or Multi-Zone - R-454B - 208/230V

  • Fast #
  • Part #C45MBDAQ18XA3
  • Item #10866727
  • Manufacturer Part #45MBDAQ18XA3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy savings are dependent on outdoor unit pairing
  • Install with select outdoor units for premium or enhanced energy savings
  • Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
  • Minimal installation - because there are no ducts, installation is a breeze - no tearing open walls, patching or repainting required
  • Compatible with select single and multi-zone ductless systems
  • Sound performance - quiet operation for peace and comfort
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
CFM
557 ft3/min
Depth
26-27/50 in
Height
8-27/100 in
Liquid Line (OD)
1/4 in
Max CFM
557 cfm
Suction Line (OD)
1/2 in
Tonnage
1.5 Ton
Weight
54 lb
Width
34-13/20 in
Characteristics & Features
A2L Compatible
Yes
Installation Type
Ceiling Mount
Refrigerant
R-454B
Electrical & Operational Information
AMP
1.65
BTU
18000
BTU Cooling Rating
18000 Btu/h
Decibel Rating (dB)
35 dB
Max Fuse Size
15
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Energy Star Compliant
Yes